Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Muscular Arm with 3B Smart Anatomy PROMO
SDP

Catalog No. S17136S24 Shop All 3B Scientific Products
Change view
Click to view available options
Muscular Arm with 3B Smart Anatomy; Height (Metric): 57.8 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S17136S24 Muscular Arm with 3B Smart Anatomy; Height (Metric): 57.8 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S17136S24 Supplier 3B Scientific™ Supplier No. S17136S24

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View Alternate Product

Six-part, three-quarter life-size left arm to study musculature.

Every original 3B Scientific anatomy model now includes these additional FREE features:

  • Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
  • The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge
  • FREE warranty upgrade from 3 to 5 years with every product registration
  • You will also receive access to a free 3-day trial to all premium features of the Complete Anatomy app when you sign up for your 3B Smart Anatomy course

To unlock these benefits, simply scan the label located on your model and register online. All 3B Smart Anatomy features are completely free of charge.

  • Provides a detailed view of superficial and subjacent muscles, tendons, vessels, nerves, and bones of the hand, arm and shoulder
  • Five removable muscles aid in the understanding of the muscular process

Specifications

Product Type Arm Model
For Use With (Application) Studying Anatomy of Human Arm
Height (English) 22.75 in.
Height (Metric) 57.8 cm
Includes Superficial and Subjacent Muscles, Tendons, Vessels, Nerves, Bones of Hand, Arm, Shoulder, 5 Removable Muscles, Stand
Weight (English) 4.19 lb.
Weight (Metric) 1.9 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.