Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

METTLER TOLEDO Advanced MX Analytical Balance
GREENER_CHOICE

Catalog No. 01804322 Shop All METTLER TOLEDO Products
Click to view available options
Capacity:
120 g
220 g
320 g
42 g, 120 g
82 g, 220 g
Model:
MX104
MX105
MX105DU
MX204
MX205DU
MX304
Readability:
0.01 mg
0.01 mg, 0.1 mg
0.1 mg

METTLER TOLEDO Advanced MX Analytical Balances offer a brand new feature, the Backlit Draft Shield (5-place models only). Brightness extends over the draft shield's entire back panel providing exceptional visibility of the work area for highly precise dosing.

The stable SmartPan and high resolution weigh cell and FACT automatic internal adjustment ensure consistently accurate results. Efficient operation within the large, 7-inch touchscreen includes 8 built-in applications and statistical data analysis. When you're not using the balance, enable the power-saving mode to reduce energy usage and save costs.

All MX Analytical Balances include:

  • Backlit Draft Shield (5-place models only)
  • FACT automatic internal adjustment
  • 7-inch touchscreen
  • 8 built-in applications
  • Statistical data analysis
  • ErgoDoor
  • User management
  • Leveling assistant
  • StatusLight
  • 3 interfaces: USB-A, USB-C, Ethernet
  • Bluetooth option
  • EasyDirect software
  • Full metal housing with overload protection

The MX Balance is the successor to the MS Balance. See how it ranks among our balance lines:

  • XPR Excellence Analytical Balances
  • MX Advanced Analytical Balances
  • MR Advanced Analytical Balances
  • MA Standard Analytical Balances
  • ME Standard Analytical Balances
  • LA Standard Analytical Balances
TRUSTED_SUSTAINABILITY

Specifications

Connection Type USB-A, USB-C, Ethernet
Capacity 220 g
Display Type Color Touchscreen
Readability 0.1 mg
Material Metal
Model MX204
Stabilization Time 2 sec.
Type Analytical Balance
Electrical Requirements 100/240 V, 50/60 Hz
Legal for Trade No
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.