Learn More
Description
- Excellent for all FFPE tissue types, especially hard tissue and frozen sections.
- Unique manufacturing process creates a strong edge for consistent section quality
- 59% longer than Epredia Ultra blades*
- 34° Edge angle
- Two-layer coating for longevity: Extra-hard PTFE and Hard PTFE Proprietary steel hardening treatment
Specifications
Specifications
| Product Type | Microtome Blades |
| Profile | Low |
| For Use With (Equipment) | Low Profile Microtome |
| Disposable | Reusable |
| Quantity | 50 Pk. |
| Coating | PTFE, Steel Hardening Treatment |
| Cutting Angle | 34° |
| Color | Blue |
* Based on internal data
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.