Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mystaire™ MY Model PCR CleanPrep™ Dead Air Box Enclosure
SDP

Catalog No. 15338367 Shop All Mystaire Products
Change view
Click to view available options
Width (English):
24 in.
36 in.
48 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
15-338-367 24 in.
15-338-368 36 in.
15-338-369 48 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15-338-367 Supplier Mystaire™ Supplier No. MYDB24
Add to Cart
Add to Cart

Help protect against contamination in sensitive PCR amplification reactions by choosing the Mystaire™ MY Model PCR CleanPrep.

Eliminates potentially harmful UV rays from escaping the enclosure. High-intensity fluorescent lamp effectively illuminates the work area.

  • Features seamless polypropylene design for easy decontamination between amplifications
  • Offers clear polycarbonate access with overlap and safety position switch
  • UV shelf with integrated holder accommodates four pipets
  • High intensity fluorescent lamps and shortwave UV light

Specifications

Product Type Dead Air Box
Lighting Type Fluorescent, UV
Material Polycarbonate
Depth (English) 20 in.
Depth (Metric) 610 mm
Dimensions (D x W x H) 20 x 23.5 x 29 in. (508 x 597 x 737 mm)
Dimensions (L x W x H) 24 x 24 x 29.5 in.
For Use With (Application) PCR Experiments
Height (English) 29.5 in.
Height (Metric) 749 mm
Height (Metric) Sash Opening 267 mm
Height (Metric) Viewing 737 mm
Length (English) 24 in.
Length (Metric) 610 mm
Voltage 110/220 V
Weight (English) 60 lb.
Weight (Metric) 27.2 kg
Width (English) 24 in.
Width (Metric) 584 mm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.