Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mystaire™ MY Model PCR Prep Station Class 100 Enclosure
SDP

Catalog No. 15338366 Shop All Mystaire Products
Change view
Click to view available options
Includes:
MY-PRE7 Prefilter, MY-HEPA18 Filter
MY-PRELF Prefilter, MY-HEPA Filter
Width (English):
32 in.
48 in.
Noise Level:
<49 dBA
<56 dBA
Weight (English):
70 lb.
95 lb.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Width (English) Noise Level Weight (English)
15-338-366 MY-PRELF Prefilter, MY-HEPA Filter 32 in. <49 dBA 70 lb.
15-338-960 MY-PRE7 Prefilter, MY-HEPA18 Filter 48 in. <56 dBA 95 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 15-338-366 Supplier Mystaire™ Supplier No. MYPCR32
Add to Cart
Add to Cart
Request a Quote

Compact laminar flow enclosures from Mystaire™ reduce the risk of sample contamination while performing PCR.

Built-in 254 nanometer shortwave lamp effectively decontaminates the work area between amplifications. Included safety interlocks prevent operator exposure to potentially harmful UV radiation.

  • Offers class 100 vertical laminar flow air with 15-minute UV light timer
  • Constructed of clear, polycarbonate with chemically impervious polypropylene work surface
  • Features a shelf stand with built-in four-position pipet holder
  • Optional electrical cord access port allows 110V or 220V AC
  • Nominal depth of 24 in. (61 cm)

Specifications

Product Type PCR Prep Station
Lighting Type Fluorescent, UV
Material Polycarbonate
Air Velocity 60 LFM
Depth (English) 24 in.
Depth (Metric) 584 mm
Dimensions (D x W x H) 23 x 31 x 18 in. (584 x 787 x 457 mm)
Dimensions (L x W x H) 24 x 32 x 30 in.
Height (English) 30 in.
Height (Metric) 762 mm
Height (Metric) Sash Opening 254 mm
Height (Metric) Viewing 457 mm
Includes MY-PRELF Prefilter, MY-HEPA Filter
Length (English) 24 in.
Length (Metric) 610 mm
Noise Level <49 dBA
Voltage 110/220 V
Wattage 200 W
Weight (English) 70 lb.
Weight (Metric) 32 kg
Width (English) 32 in.
Width (Metric) 508 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.