Learn More
Description
- Electrostatically charged fiber filter
- Designed to protect from submicron particulates
Specifications
Specifications
| Filter Type | Particulate |
| For Use With (Equipment) | 24 in. MY Model PCR Prep Station |
| Height (English) | 1 in. |
| Length (English) | 18 in. |
| Width (English) | 12 in. |
| Height (Metric) | 25 mm |
| Dimensions | 18 x 12 x 1 in. |
| Quantity | 12 Pk. |
| Length (Metric) | 457 mm |
| Width (Metric) | 305 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
