Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences EMS Tweezers Style 2A, 134 mm
SDP

Catalog No. 5023941
Encompass_Preferred

These tweezers have Zirconia ceramic precision tips. The surface resistively is 10E12 ohm. Contamination free, high temperature (1000 degree C). Aluminum handles. Lightweight.
OAL: 134 mm
Tips: Ceramic tip length 35 mm, tip width 2 mm

Catalog No. 50-239-41 Supplier Electron Microscopy Sciences Supplier No. 781272A
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These tweezers have Zirconia ceramic precision tips. The surface resistively is 10E12 ohm. Contamination free, high temperature (1000 degree C). Aluminum handles. Lightweight.
OAL: 134 mm
Tips: Ceramic tip length 35 mm, tip width 2 mm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.