Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ VACUUBRAND™ MZ 2C NT + AK + M + D Dry Chemistry Vacuum System
GSA_VA

Catalog No. 13889129 Shop All BRANDTECH Scientific Products
Change view
Click to view available options
Plug Type:
CEE
US
Amperage:
1.8 A
3.4 A
Frequency:
50/60 Hz
60 Hz
Voltage:
120 V
230 V
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Type Amperage Frequency Voltage
13-889-129 CEE 1.8 A 50/60 Hz 230 V
13-688-979 US 3.4 A 60 Hz 120 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 13-889-129 Supplier BRANDTECH™ VACUUBRAND™ Supplier No. 20732700
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Includes

Operating manual, power cord.

Dry vacuum system provides the essential features for basic rotary evaporation

Powered by an MZ 2C NT chemistry-design vacuum pump, this system includes an inlet catchpot and integrated gas ballast to handle condensed vapors, as well as a Bourdon (dial) vacuum gauge that provides relative pressure readings and trend indication. A fluoropolymer valve provides safe manual flow control to match pumping speed to vapor flow to help prevent bumping.

  • Pumps are engineered for performance, with flowrates up to 40% higher at working vacuum levels than competitive pumps with similar free air capacity ratings
  • Chemistry-design diaphragm vacuum pump has a flow path constructed of materials with excellent corrosion resistance, such as PTFE heads and diaphragms
  • It is also equipped with a gas ballast to provide consistent pump performance with condensed vapors with minimal compromise of ultimate vacuum
  • Eliminates the misting, handling, and disposal of contaminated oil associated with rotary vane pumps
  • Typical service intervals are from 10,000 to 15,000 operating hours - years in many applications
  • Flow control and solvent recovery accessories are also made of premium, corrosion-resistant materials, such as borosilicate glass for the catchpot
  • Ultimate vacuum: 5 Torr (7 mbar)
  • Free air capacity: 38 lpm (1.4 cfm)

Warranty and Services

One year

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Max. Vacuum Without gas ballast - 5.3 Torr; with gas ballast - 9 Torr
Horsepower 0.18 hp
Amperage 1.8 A
Includes Operating manual, power cord
Motor Speed 1500 to 1800
Certifications/Compliance CE
Electrical Requirements 230 V 50/60 Hz
Material ETFE pump head, PTFE diaphragm, PTFE tubing, FFKM valve
Model MZ 2C NT
Plug Type CEE
Weight (English) 29.5 lb.
Weight (Metric) 13.4 kg
Temperature (English) Max. 104°F
Temperature (Metric) Max 40°C
Temperature (Metric) Min. 10°C
Flow Rate 38 L/min.
Frequency 50/60 Hz
Overall Height (English) 12.32 in.
Overall Height (Metric) 31.3 cm
Overall Length (English) 12.2 in.
Overall Length (Metric) 31 cm
Overall Width (English) 9.56 in.
Overall Width (Metric) 24.3 cm
Pump Type Chemical Duty Vacuum Pump
Enclosure Rating IP40
Temperature (English) Min 50°F
Maximum Pressure 16 psi (1.1 bar)
Voltage 230 V
Storage Requirements -10°C to +60°C
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.