Learn More
BRANDTECH™ VACUUBRAND™ MZ 2C NT Dry Chemistry Diaphragm Vacuum Pump
Shop All BRANDTECH Scientific Products

Description
Eliminates the misting, handling, and disposal of contaminated oil associated with rotary vane pumps.
- Ultimate Vacuum: 5 Torr (7mbar)
- Free Air Capacity: 38 lpm (1.4 cfm)
Specifications
Specifications
| Max. Vacuum | 5.3 torr (without Gas Ballast), 9 torr (with Gas Ballast) |
| Horsepower | 0.24 hp |
| Amperage | 3.4 A |
| Includes | Manual |
| Motor Speed | 150 to 1800 rpm |
| Certifications/Compliance | CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010, NRTL Certification, TUV |
| Electrical Requirements | 120 V 50/60 Hz |
| Material | Fluoroplastic (Case) |
| Model | MZ 2C NT |
| Noise Level | 45 dbA |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.