Learn More
Specifications
Specifications
| pH | 7 |
| Melting Point | -95.35°C |
| Acidity | ≤ 0.0002 meq/g |
| Alkalinity | ≤ 0.0002 meq/g |
| Density | 0.66 g/mL at 25°C |
| Quantity | 1 L |
| Explosion Limit | 1 to 8.1% (V) |
| Flash Point | -22 °C |
| Ignition Point | 240 °C |
| Packaging | Glass Bottle |
| Show More |
Safety and Handling
| Recommended Storage | Store at 2 to 30 °C |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.