Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

N-Methylpyrrolidone, Solstice

Catalog No. 60090424 Shop All Solstice Research Chemicals Products
Change view
Click to view available options
Quantity:
200 L
Packaging:
Returnable Steel Drum
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Packaging
60-090-424 200 L Returnable Steel Drum
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 60-090-424 Supplier Solstice Supplier No. BC305200
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

BioSyn™, for biosynthesis and applications requiring low water content, >99.5%

TRUSTED_SUSTAINABILITY

Chemical Identifiers

PubChem CID 13387
ChEBI CHEBI:7307

Specifications

Quantity 200 L
Flash Point 88 °C
Packaging Returnable Steel Drum
Physical Form Liquid, Clear
Boiling Point 202°C
Grade Low Water
Recommended Storage Room Temperature
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.