Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Nail box for Tool Storage Cabinet
SCI_ED

Catalog No. S37817 Shop All Diversified Spaces Products
Change view
Click to view available options
For Use With (Equipment):
Tool Storage Cabinet
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
S37817 Tool Storage Cabinet
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S37817 Supplier Diversified Spaces™ Supplier No. 150082
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Accessory for Tool Storage Cabinet.

  • Fiberglass
  • Accessory for Tool Storage Cabinet

Certifications

MAS Certified Green

Compliance

SEFA

Warranty and Services

Limited Lifetime Warranty

Specifications

Product Type Nail Box
Height (Metric) Exterior 11.43 cm
Width (Metric) Exterior 13.97 cm
For Use With (Equipment) Tool Storage Cabinet
Height (English) Exterior 4.5 in.
Material Fiberglass
Color Tan
Width (English) Exterior 5.5 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.