Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ 180 Clear Plastic PVC Metric Tubing

Catalog No. 14176229 Shop All Thermo Scientific Products
Change view
Click to view available options
Diameter (Metric) Inner:
4 mm
Diameter (Metric) Outer:
6 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Diameter (Metric) Outer
14-176-229 4 mm 6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-176-229 Supplier Thermo Scientific™ Supplier No. 80010406

missing translation for 'validMainframeMsg'

Establish a leak-tight fit with metric fittings by using this 180 PVC metric tubing, manufactured from the highest-grade resins and special plasticizers.

Establish a leak-tight fit with metric fittings by using by using Thermo Scientific™ Nalgene™ 180 Clear Plastic PVC Metric Tubing. Manufactured from the highest-grade resins and special plasticizers. Available in true metric sizes, labelled and marked for easy cutting except where noted.

Features:
  • Lab-grade, autoclavable clear tubing sets the standard for purity and quality, made from highest-grade resins and plasticizers
  • Resists hardening and discoloration and a wide range of chemicals—demonstrates dimensional stability
  • Excellent for a wide variety of small benchtop applications, this tubing is transparent, non-toxic and non-contaminating
  • Marked with I.D. and regulatory compliance as well as at regular intervals for easy identification and measurement (Cat. No. 8001-0102, -0204, -0305, and -0406 are not printed)

Ordering Information:

In packs of 25m (10m for largest three sizes)

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Food-grade material complies with USP VI and USDA regulations.
Autoclavable Autoclavable
Diameter (English) Inner 0.15 in.
Diameter (Metric) Inner 4 mm
Material PVC
Diameter (English) Outer 0.23 in.
Diameter (Metric) Outer 6 mm
Overall Length (English) 82 ft.
Overall Length (Metric) 25 m
Thickness (English) 0.039 in.
Thickness (Metric) 1 mm
Packaging Quantity 25
Color Clear
Hardness Durometer 60(A)
Flexibility Bend Radius 4xOD
Maximum Pressure 66 psig at 73°F
Max. Operating Temperature (English) 160°F
Max. Operating Temperature (Metric) 71°C
Product Type Flexible Tubing
Show More Show Less

Warning: Not intended for medical use. Nalgene 180 and 980 PVC tubing contains DEHP [Bis (2-ethylhexyl)] phthalate, a commonly used plasticizer. It is known to the state of California Envirnmental Agency that this chemical causes cancer or reproductive toxicity.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.