Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ 180 Clear Plastic PVC Tubing

Catalog No. 14176191
Change view
Click to view available options
Diameter (English) Inner:
1/16 in.
1/2 in.
1/4 in.
1/8 in.
3/4 in.
3/8 in.
5/16 in.
7/16 in.
Diameter (English) Outer:
1 in.
1/2 in.
1/4 in.
1/8 in.
3/16 in.
3/4 in.
3/8 in.
5/8 in.
7/16 in.
Overall Length (English):
50 ft.
100 ft.
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inner Diameter (English) Outer Overall Length (English)
14-176-191 1/16 in. 1/8 in. 50 ft.
14-176-10 1/8 in. 3/16 in. 50 ft.
14-176-12 1/8 in. 1/4 in. 50 ft.
14-176-218 1/4 in. 3/8 in. 100 ft.
14-176-28 1/4 in. 1/2 in. 50 ft.
14-176-247 5/16 in. 7/16 in. 50 ft.
14-176-36 3/8 in. 1/2 in. 50 ft.
14-176-46 7/16 in. 5/8 in. 50 ft.
14-176-48 1/2 in. 5/8 in. 50 ft.
14-176-52 1/2 in. 3/4 in. 50 ft.
14-176-64 3/4 in. 1 in. 50 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Catalog No. 14-176-191 Supplier Thermo Scientific™ Supplier No. 80000004
This item is not returnable. View return policy

Perform a range of non-medical applications with this 180 clear plastic PVC tubing, which resists hardening and discoloration.

Perform a range of non-medical applications with Thermo Scientific™ Nalgene™ 180 Clear Plastic PVC Tubing, which resists hardening and discoloration from a wide range of chemicals. Manufactured from the highest-grade resins and special plasticizers, this tubing is available in 50, 100, 250 and 500' cases. Meets Food Additives Amendment of the Federal Food, Drug, and Cosmetic Act; also USDA and U.S. Pharmacopeia Class VI requirements for plastic materials.

  • Lab-grade, autoclavable clear tubing sets the standard for purity and quality, made from highest-grade resins and plasticizers
  • Resists hardening and discoloration from a wide range of chemicals - demonstrates dimensional stability
  • Equivalent to Tygon™ R-3603 tubing
  • Marked with I.D. and regulatory compliance as well as at 12 in. intervals for easy identification and measurement (except as noted below)
  • Durometer hardness is Shore A, 55
  • Autoclavable/Transparent
Note: The following sizes are not printed: 8000-0002, -0004, -0006, -0010, -0025, -1090
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Meets Food Additives Amendment of the Federal Food, Drug, and Cosmetic Act; also USDA and U.S. Pharmacopeia Class VI requirements for plastic materials.
Diameter (English) Inner 1/16 in.
Material PVC
Diameter (English) Outer 1/8 in.
Overall Length (English) 50 ft.
Thickness (English) 1/32 in.
Packaging Quantity 1 piece of tubing 50 ft in length
Maximum Pressure 48 psig at 73°F (23°C)

Not intended for medical use. Nalgene 180 and 980 PVC tubing contain DEHP [Bis (2-ethylhexyl)] phthalate, a commonly used plasticizer. It is known to the state of California Environmental Agency that this chemical causes cancer or reproductive toxicity.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.