Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ 180 Clear Plastic PVC Vacuum Tubing

Catalog No. 1417624
Change view
Click to view available options
Diameter (English) Inner:
1/4 in.
3/8 in.
Diameter (English) Outer:
5/8 in.
7/8 in.
Overall Length (English):
50 ft.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inner Diameter (English) Outer Overall Length (English)
14-176-24 1/4 in. 5/8 in. 50 ft.
14-176-42 3/8 in. 7/8 in. 50 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 14-176-24 Supplier Thermo Scientific™ Supplier No. 80000065

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

This item is not returnable. View return policy

Make practical and efficient use of this 180 clear plastic vacuum tubing, thick-walled PVC, which can withstand a full vacuum (29.9 in. (760mm) Hg) at room temperature. Material is food-grade and complies with USP VI and USDA regulations.

Make practical and efficient use of Thermo Scientific™ Nalgene™ 180 Clear Plastic Vacuum Tubing, thick-walled PVC, which can withstand a full vacuum (29.9 in. (760mm) Hg) at room temperature. Material is food-grade and complies with USP VI and USDA regulations.

Warranty: 90 days.  For warranty terms, please contact technicalsupport@thermofisher.com.
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Material is Food-Grade and complies with USP VI and USDA regulations.
Autoclavable Autoclavable
Diameter (English) Inner 1/4 in.
Material PVC
Diameter (English) Outer 5/8 in.
Overall Length (English) 50 ft.
Overall Length (Metric) 15.24 m
Thickness (English) 3/16 in.
Thickness (Metric) 0.48 cm
Packaging Quantity 1 piece of tubing 50 ft in length
Color Clear
Hardness Durometer 60(A)
Flexibility Bend Radius 4xOD
Maximum Pressure 56 psig at 73°F (23°C), 28psig at 125°F (52°C)
Max. Operating Temperature (English) 160°F
Max. Operating Temperature (Metric) 71°C
Product Type Flexible Tubing
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement. Note: Not intended for medical use. Nalgene 180 and 980 PVC tubing contain DEHP [Bis (2-ethylhexyl)] phthalate, a commonly used plasticizer. It is known to the state of California Environmental Agency that this chemical causes cancer or reproductive toxicity.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.