Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ 4-in-1 EZ Tote™ Bottle Carrier
GREENER_CHOICE

Catalog No. 02923170 Shop All Thermo Scientific Products
Change view
Click to view available options
Holds:
Bottles (500 mL), Bottles (1 L), Bottles (4 L)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
02-923-170 Bottles (500 mL), Bottles (1 L), Bottles (4 L)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-923-170 Supplier Thermo Scientific™ Supplier No. 65650001
  • $484.50
    $307.65 / Case of 4

    Save $176.85

    37% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Transport bottles and other lab essentials safely and easily using the Thermo ScientificTM NalgeneTM 4-in-1 EZ ToteTM Bottle Carrier.

Transport bottles and other lab essentials safely and easily using the Thermo Scientific™ Nalgene™ 4-in-1 EZ Tote™ Bottle Carrier. Manufactured from 3mm corrugated HDPE plastic, it holds eight 500mL, six 1L, or two 4L bottles. Versatile, durable and lightweight, carriers include partitions and assembly instructions, printed on each tote.

  • Reconfigurable partitions make this a versatile tote
  • Holds up to 28 lb. (12.7kg)
  • Stores flat and easy to assemble
  • Note: Carrier is not autoclavable

Please recycle the corrugate cartons and any LDPE bags your Nalgene products are delivered in.

TRUSTED_SUSTAINABILITY

Specifications

Description 4-in-1 EZ Tote TM HDPE Blue 13L x 8W x 13.5H
Autoclavable Not Autoclavable
Color Blue
Holds Bottles (500 mL), Bottles (1 L), Bottles (4 L)
Material HDPE
No. per Case 4
No. per Pack 1
Product Type Bottle Carrier
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.