Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ 489 Linear LDPE Tubing
GREENER_CHOICE

Catalog No. 14176120
Change view
Click to view available options
Diameter (English) Inner:
1/2 in.
1/4 in.
1/8 in.
3/8 in.
5/8 in.
Diameter (English) Outer:
1/2 in.
1/4 in.
3/4 in.
3/8 in.
5/8 in.
Maximum Pressure:
107 psig at 145°F, 214 psig at 73°F
152 psig at 73°F, 76 psig at 145°F
179 psig at 145°F, 358 psig at 73°F
48 psig at 145°F, 96 psig at 73°F
59 psig at 145°F, 118 psig at 73°F
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inner Diameter (English) Outer Maximum Pressure
14-176-120 3/8 in. 1/2 in. 152 psig at 73°F, 76 psig at 145°F
14-176-121 1/8 in. 1/4 in. 179 psig at 145°F, 358 psig at 73°F
14-176-123 1/4 in. 3/8 in. 107 psig at 145°F, 214 psig at 73°F
14-176-124 1/2 in. 5/8 in. 59 psig at 145°F, 118 psig at 73°F
14-176-126 5/8 in. 3/4 in. 48 psig at 145°F, 96 psig at 73°F
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14-176-120 Supplier Thermo Scientific™ Supplier No. 80100375
Only null left
Add to Cart
Add to Cart

View fluid levels easily with this translucent 489 linear LDPE tubing, economically priced and highly suitable for laboratory and industrial use.

Easily view fluid levels with translucent Thermo Scientific™ Nalgene™ 489 Linear LDPE Tubing. Economically priced and highly suitable for laboratory and industrial use, this low density polyethylene tubing is less flexible than Nalgene 180 PVC tubing but can be bent to facilitate set-ups.

Features:

  • Semi-rigid tubing (Durometer 50 Shore D) is economically priced and excellent for laboratory and industrial use
  • Non-toxic, odorless and tasteless, this food-grade tubing complies with 21 CFR 177.1520 for food packaging
  • Tubing can be bent to facilitate set-ups and can be chemically sterilized for repeatable use, and it has superior chemical resistance

.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Complies with FDA regulations for food use.
Autoclavable Not Autoclavable
Diameter (English) Inner 3/8 in.
Diameter (Metric) Inner 9.52 mm
Material LDPE
Diameter (English) Outer 1/2 in.
Diameter (Metric) Outer 12.7 mm
Overall Length (English) 100 ft.
Overall Length (Metric) 30.48 m
Thickness (English) 1/16 in.
Thickness (Metric) 0.16 cm
Packaging Quantity 1 piece of tubing 100 ft in length
Color Translucent
Hardness 50 (Shore D)
Flexibility 8 x OD bend radius
Maximum Pressure 152 psig at 73°F, 76 psig at 145°F
Max. Operating Temperature (English) 175°F
Max. Operating Temperature (Metric) 79°C
Product Type Semi-rigid Tubing
Show More Show Less

Note: Does not comply with NSF Standard 51 for Food Zone Use.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.