Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ 5-Liter Shake Flasks with Angled or Faceted Bottom
GREENER_CHOICE

Catalog No. 01549879
Change view
Click to view available options
Capacity (Metric):
5 L
Bottom Shape:
Angled
Faceted
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Bottom Shape
01-549-879 5 L Faceted
01-549-880 5 L Angled
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 01-549-879 Supplier Thermo Scientific™ Supplier No. 41155001
Save 50% on Cell Culture Plastics
Use promo code NUNC50
View all promotions
Add to Cart
Add to Cart

Thermo Scientific Nalgene 5 Liter Shake Flasks with faceted bottom or angled bottom are ideal for performing large-scale suspension cell culture.

Thermo Scientific Nalgene 5-Liter Shake Flasks with faceted bottom or angled bottom are ideal for performing large-scale suspension cell culture. The faceted-bottom flask supports culture of a wide variety of cell types while the angled-bottom flask is specifically designed to support scale-up of sensitive cell types and transient transfection with the ExpiCHO Expression System. The shake flasks come with a vented cap and are made of clear PETG, which is robust and break resistant.

Features of Nalgene 5-Liter Shake Flasks include:

  • Sterile
  • Non-pyrogenic as per ISO 10993-5
  • Non-cytotoxic
  • DNase/RNase-free
  • Large liquid surface area for increased gas exchange
  • Graduated markings for quick volume assessment
  • Attached carrying handle for easy transport
  • Peel-open packaging for quick access
  • Use Cat. No. 4115-5000 for transient transfection of ExpiCHO Expression System
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Non-pyrogenic, Non-cytotoxic
Closure Material HDPE
Capacity (Metric) 5 L
Material PETG
For Use With (Application) Suspension Cell Culture
Height (Metric) 285 mm
No. per Case 4 Flasks
Green Features ACT Ecolabel (Silver)
Autoclavable Not Autoclavable
Disposable Single-use
Graduated Yes
Mouth Style Wide
Sterility Sterile
Bottom Shape Faceted
Closure Type Vented
Diameter (Metric) Outer 214 mm
Surface Treatment Non-treated
Closure Size 96.5 mm
Show More Show Less

For Laboratory Use

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.