Learn More
Thermo Scientific™ Nalgene™ 50 Platinum-Cured Silicone Tubing for Peristaltic Pumps

Description
Minimize absorption of proteins and food products with Thermo Scientific™ Nalgene™ 50 Platinum-Cured Silicone Tubing for Peristaltic Pumps. This flexible and durable tubing features a low-binding surface, making it ideal for a variety of pump and transfer applications in pharmacaeutical, laboratory, bioprocess manufacturing and food and beverage industries.
- Tasteless, odorless, non-cytotoxic, non-pyrogenic and non-hemolytic
- Contains no phthalate plasticizers or peroxides that can leach out into transported fluid
- Low binding surface minimizes absorption of proteins and food products
- Autoclavable; also can be sterilized by gamma radiation, EtO and chemical procedures
- Durometer hardness: Shore A, 50
Ordering Information:
Double-bagged in case of 25 ft. (7.6 m)
Note:
Not intended for invasive use.
Specifications
Specifications
| Certifications/Compliance | Translucent |
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 3/16 in. |
| Diameter (Metric) Inner | 0.48 cm |
| Material | Platinum-cured Silicone |
| Overall Length (English) | 25 ft. |
| Overall Length (Metric) | 7.6 m |
| Packaging Quantity | 25 Pk. |
| Tubing Size | 25 |
| Color | Translucent |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.