Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ 50 Platinum-Cured Silicone Tubing
GREENER_CHOICE

Catalog No. 14176332a
Change view
Click to view available options
Diameter (English) Inner:
1/16 in.
1/2 in.
1/4 in.
1/8 in.
3/16 in.
3/4 in.
3/8 in.
5/16 in.
5/8 in.
Diameter (English) Outer:
1 in.
1/2 in.
1/4 in.
1/8 in.
11/16 in.
3/4 in.
3/8 in.
5/16 in.
5/8 in.
7/16 in.
7/8 in.
9/16 in.
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inner Diameter (English) Outer
14-176-332A 1/16 in. 1/8 in.
14-176-332B 1/8 in. 1/4 in.
14-176-332C 3/16 in. 5/16 in.
14-176-332D 3/16 in. 3/8 in.
14-176-332E 1/4 in. 3/8 in.
14-176-332F 1/4 in. 7/16 in.
14-176-332G 1/4 in. 1/2 in.
14-176-332H 5/16 in. 1/2 in.
14-176-332J 3/8 in. 1/2 in.
14-176-332K 3/8 in. 9/16 in.
14-176-332L 3/8 in. 5/8 in.
14-176-332M 1/2 in. 11/16 in.
14-176-332N 1/2 in. 3/4 in.
14-176-332P 5/8 in. 7/8 in.
14-176-332Q 3/4 in. 1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. 14-176-332A Supplier Thermo Scientific™ Supplier No. 80600020
Only null left
Add to Cart
Edge
Add to Cart

Minimize absorption of proteins and food products. A low-binding surface makes this flexible, durable tubing ideal for a variety of pump and transfer applications.

Minimize absorption of proteins and food products. Flexible and durable, Thermo Scientific™ Nalgene™ 50 Platinum-Cured Silicone Tubing features a low-binding surface, making it ideal for a variety of pump and transfer applications in phamacaeutical, laboratory, bioprocess manufacturing and food and beverage industries.

High-purity, translucent tubing contains no phthalate plasticizers or peroxides to leach out into transported fluid.
  • Tasteless, odorless, noncytotoxic, nonpyrogenic, and nonhemolytic
  • Autoclavable; also can be sterilized by gamma radiation, EtO and chemical procedures
  • Durometer hardness: Shore A, 50

Ordering Information:

Double-bagged in case of 50′ (15.2m).

Note:

Not intended for invasive use.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Meets FDA, USDA, U.S. Pharmacopeia Class VI, 24th Edition requirements for plastic materials; and 3A sanitary standards.
Autoclavable Autoclavable
Diameter (English) Inner 1/16 in.
Diameter (Metric) Inner 1.6 mm
Material Platinum-cured Silicone
Diameter (English) Outer 1/8 in.
Diameter (Metric) Outer 3.2 mm
Overall Length (English) 50 ft.
Overall Length (Metric) 15.24 m
Thickness (English) 0.03125 in.
Thickness (Metric) 0.08 cm
Packaging Quantity 50
Color Translucent
Hardness 50 (Shore A)
Flexibility 4 x OD bend radius
Maximum Pressure 9 psig at 320°F (160°C)
Max. Operating Temperature (English) 450°F
Max. Operating Temperature (Metric) 232°C
Product Type Flexible Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.