Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ 65 Braided Platinum-Cured Silicone Tubing
GREENER_CHOICE

Catalog No. p-4526148
Change view
Click to view available options
Diameter (English) Outer:
1/2 in.
13/16 in.
5/8 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Outer
14-176-307 1/2 in.
14-176-308 5/8 in.
14-176-309 13/16 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14-176-307 Supplier Thermo Scientific™ Supplier No. 80613070
Only null left
Add to Cart
Add to Cart

Use this durable silicone tubing for a variety of pump and transfer applications, including pharmaceutical, laboratory, and bioprocess manufacturing.

Use Thermo Scientific Nalgene 65 Braided Platinum-Cured Silicone Tubing for a variety of pump and transfer applications, including pharmaceutical, laboratory, and bioprocess manufacturing. This durable, high-purity tubing features an interwoven polyester braid for added safety, pressure and kink resistance.

Features a low binding suface to minimize absorption of proteins and food products.

  • Contains no phthalate plasticizers or peroxides to leach out into transported fluid
  • Noncytotoxic and nonhemolytic
  • Autoclavable; also can be sterilized by gamma radiation, ETO, and chemical procedures
  • Durometer hardness: Shore A, 65

Warranty: 90 days

Ordering information: double-bagged in 25 ft (7.6 m) cases; 23°C

Sterilization guidelines: If practical, ethelene oxide is recommended. Even when autoclaved properly, large-diameter tubing (i.e., greater than 1/2 inch (12 mm)) may kink or become distorted. If possible, select heavy-wall tubing.

Autoclaving: 121°C/12 psig (1 bar) for 15 minutes. Clean and rinse tubing with distilled water before autoclaving. Certain chemicals that have no appreciable effect on resins at room temperature may cause deterioration at autoclaving temperatures unless removed with distilled water beforehand.

Gas: ethylene oxide formaldehyde

Disinfectants: formalin, ethanol, etc.

Radiation: gamma irradiation up to 50 kGy

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Meets U.S. Pharmacopeia Class VI, 24th Edition requirements for plastic materials
Autoclavable Autoclavable
Diameter (English) Inner 1/4 in.
Diameter (Metric) Inner 6.35 mm
Material Platinum-cured Silicone
Diameter (English) Outer 1/2 in.
Diameter (Metric) Outer 12.7 mm
Overall Length (English) 25 ft.
Overall Length (Metric) 7.6 m
Thickness (English) 3/64 in.
Thickness (Metric) 3.97 mm
Packaging Quantity 1 tube, 25-ft. long
Color Translucent
Hardness 65 (Shore A)
Flexibility 4 x OD bend radius
Maximum Pressure 78 psig at 320°F (160°C)
Max. Operating Temperature (English) 500°F
Max. Operating Temperature (Metric) 260°C
Product Type Flexible Braided Tubing
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.