Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ 980 Braided Clear PVC Tubing

Catalog No. 1416910C Shop All Thermo Scientific Products
Change view
Click to view available options
Diameter (Metric) Outer:
11.11 mm
14.29 mm
19.05 mm
Maximum Pressure:
230 psig at 73°F
250 psig at 73°F, 125 psig at 125°F
276 psig at 73°F, 138 psig at 125°F
Diameter (Metric) Inner:
6.35 mm
9.525 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outer Maximum Pressure Diameter (Metric) Inner
14-169-10C 19.05 mm 230 psig at 73°F -
14-169-10A 11.11 mm 276 psig at 73°F, 138 psig at 125°F 6.35 mm
14-169-10B 14.29 mm 250 psig at 73°F, 125 psig at 125°F 9.525 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14-169-10C Supplier Thermo Scientific™ Supplier No. 80050190

missing translation for 'validMainframeMsg'

Bend this braided clear PVC tubing into place easily and allow tighter compression of crimp fittings for a secure fit. Designed for high-pressure applications, it is more flexible than most competitive reinforced PVC tubing.

Easily bend Thermo Scientific™ Nalgene™ 980 Braided Clear PVC Tubing into place and allow tighter compression of crimp fittings for a secure fit. Designed for high-pressure applications, it is more flexible than most competitive reinforced PVC tubing. Made with food grade materials, this tubing is marked with ID and operating pressure for easy identification and reordering.

Features:

  • Doesn't impart taste, making it desirable for food use
  • Durometer (Shore A) of 65
  • More flexible than many competitive reinforced tubings
  • Excellent for use with weak acids, weak bases and salt solutions
  • Not recommended for vacuum applications
  • Manufactured with strict ID tolerances

Ordering Information:

In packs of 50′ (15.2m)

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Meets FDA regulations for food use.
Description Braided
Autoclavable Not Autoclavable
Diameter (English) Inner 1/2 in.
Material PVC
Diameter (English) Outer 3/4 in.
Diameter (Metric) Outer 19.05 mm
Overall Length (English) 50 ft.
Overall Length (Metric) 15.24 m
Thickness (English) 1/8 in.
Thickness (Metric) 3.18 mm
Packaging Quantity 1 piece of tubing 50 ft in length
Color Clear
Hardness Durometer 65(A)
Flexibility Bend Radius 6xOD
Maximum Pressure 230 psig at 73°F
Max. Operating Temperature (English) 180°F
Max. Operating Temperature (Metric) 82°C
Product Type Flexible Braided Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.