Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ 980 Braided Clear PVC Tubing

Catalog No. 1416910H
Change view
Click to view available options
Diameter (Metric) Inner:
6.35 mm
7.94 mm
9.525 mm
25.4 mm
Diameter (Metric) Outer:
11.11 mm
12.7 mm
14.29 mm
19.05 mm
46.57 mm
Maximum Pressure:
140 psig at 73°F, 70 psig at 125°F
230 psig at 73°F
250 psig at 73°F, 125 psig at 125°F
276 psig at 73°F, 138 psig at 125°F
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Diameter (Metric) Outer Maximum Pressure
14-169-10H 25.4 mm 46.57 mm 140 psig at 73°F, 70 psig at 125°F
14-169-10A 6.35 mm 11.11 mm 276 psig at 73°F, 138 psig at 125°F
14-169-10G 7.94 mm 12.7 mm 276 psig at 73°F, 138 psig at 125°F
14-169-10B 9.525 mm 14.29 mm 250 psig at 73°F, 125 psig at 125°F
14-169-10C - 19.05 mm 230 psig at 73°F
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14-169-10H Supplier Thermo Scientific™ Supplier No. 80050360

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Bend this braided clear PVC tubing into place easily and allow tighter compression of crimp fittings for a secure fit. Designed for high-pressure applications, it is more flexible than most competitive reinforced PVC tubing.

Easily bend Thermo Scientific™ Nalgene™ 980 Braided Clear PVC Tubing into place and allow tighter compression of crimp fittings for a secure fit. Designed for high-pressure applications, it is more flexible than most competitive reinforced PVC tubing. Made with food grade materials, this tubing is marked with ID and operating pressure for easy identification and reordering.

Features:

  • Doesn't impart taste, making it desirable for food use
  • Durometer (Shore A) of 65
  • More flexible than many competitive reinforced tubings
  • Excellent for use with weak acids, weak bases and salt solutions
  • Not recommended for vacuum applications
  • Manufactured with strict ID tolerances

Ordering Information:

In packs of 50′ (15.2m)

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Meets FDA regulations for food use.
Description Braided
Autoclavable Not Autoclavable
Diameter (English) Inner 1 in.
Diameter (Metric) Inner 25.4 mm
Material PVC
Diameter (English) Outer 1 5/16 in.
Diameter (Metric) Outer 46.57 mm
Overall Length (English) 50 ft.
Overall Length (Metric) 15.24 m
Thickness (English) 5/32 in.
Thickness (Metric) 3.97 mm
Packaging Quantity 1 piece of tubing 50 ft in length
Color Clear
Hardness Durometer 65(A)
Flexibility Bend Radius 6xOD
Maximum Pressure 140 psig at 73°F, 70 psig at 125°F
Max. Operating Temperature (English) 180°F
Max. Operating Temperature (Metric) 82°C
Product Type Flexible Braided Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.