Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ Acrylic Beta Waste Shields
GSA_VAGREENER_CHOICE

Catalog No. p-4520879
Change view
Click to view available options
Depth (Metric) Interior:
28.6 cm
40 cm
Width (Metric) Interior:
28.6 cm
40 cm
Height (Metric) Interior:
40.6 cm
74 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (Metric) Interior Width (Metric) Interior Height (Metric) Interior
03-484-3 28.6 cm 28.6 cm 40.6 cm
03-484-4 40 cm 40 cm 74 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options

WARNING! Radioactive waste should never be stored on the benchtop for long periods of time and should be disposed of properly. Proper handling and storage of isotopes will minimize exposure to radiation. For standards related to exposure, refer to United States Nuclear Regulatory Commission Rules and Regulations, Title 10, Chapter 1, Part 20.

Catalog No. 03-484-3 Supplier Thermo Scientific™ Supplier No. 67450010
Only null left
Add to Cart
Add to Cart

WARNING! Radioactive waste should never be stored on the benchtop for long periods of time and should be disposed of properly. Proper handling and storage of isotopes will minimize exposure to radiation. For standards related to exposure, refer to United States Nuclear Regulatory Commission Rules and Regulations, Title 10, Chapter 1, Part 20.

Completely enclose a large container holding solid or liquid radioactive waste with these acrylic beta waste shields, which are collapsible for convenient storage.

Completely enclose a large container holding solid or liquid radioactive waste using these Thermo Scientific™ Nalgene™ Acrylic Beta Waste Shields. Shields are collapsible for convenient storage and made of 3/8 in. (9mm) thick acrylic to stop β-emitting radioactive isotopes. Large, hinged door on cover allows easy access to the waste receptacle. A leakproof tray contains spills, while hinged corners allow for removal of the receptacle.

  • Transparent for easily viewing contents
  • Radiation/Transparent
  • Can enclose a large container holding solid or liquid beta-radioactive waste
  • Large hinged door on cover for easy access to waste container
  • Hinged corners for removing container
  • Large size accommodates a 20L Nalgene carboy and standard occie-sized trash cans
  • Small size accommodates a 10L Nalgene carboy

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Material Acrylic
Depth (English) Exterior 13 in.
Depth (English) Interior 11.25 in.
Depth (Metric) Exterior 33 cm
Depth (Metric) Interior 28.6 cm
Height (English) Exterior 17 in.
Height (English) Interior 16 in.
Height (Metric) Exterior 43.2 cm
Height (Metric) Interior 40.6 cm
Thickness (English) 0.37 in.
Thickness (Metric) 9 mm
Width (English) Exterior 13 in.
Width (English) Interior 11.25 in.
Width (Metric) Exterior 33 cm
Width (Metric) Interior 28.6 cm
Holds 10 L carboy
Item Description Waste Shield Beta Small Acrylic 330 x 330 x 432 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.