Learn More
Thermo Scientific™ Nalgene™ Aspirator Vacuum Pump

Description
- Pumping capacity: 11.5L/min.
- Water consumption rate: 6.5L/min.
- Easily attaches to faucet
- Ultimate vacuum: 28.5 in. (72.39cm) of Hg
Specifications
Specifications
| Includes | Integral check valve, 0.37 NPT connecting thread, 4.75 in. Polyethylene tubing |
| Material | Polypropylene |
| Capacity (Metric) | 11.5 L/min. |
| Maximum Pressure | 7.5 psi |
| For Use With | Aspirator Vacuum Pump |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.