Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ Autoclavable Polypropylene Pans
GSA_VAGREENER_CHOICE

Catalog No. 1336125 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity (Metric):
2 L
2.8 L
3.1 L
5 L
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
13-361-25 5 L
13-361-20 2 L
13-361-15 2.8 L
13-361-10 3.1 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 13-361-25 Supplier Thermo Scientific™ Supplier No. 69025000
  • $187.60
    $121.65 / Each

    Save $65.95

    35% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
  • $749.00
    $485.65 / Case of 6 EA

    Save $263.35

    35% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Repeatedly autoclave instruments and labware with these autoclavable polypropylene pans, featuring heavy-duty construction.

Repeatedly autoclave instruments and labware with Thermo Scientific™ Nalgene™ Autoclavable Polypropylene Pans, featuring heavy-duty construction, extra strong rims and rounded corners for easy cleaning.

  • Tapered for nesting to save space
  • Rolled edges provide extra stiffness for carrying heavy contents
  • Heavy wall construction will withstand rugged use and repeated autoclaving

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 5 L
Dimensions (L x W x H) 12.75 x 10.125 x 4.25 in.
Description Polypropylene Autoclavable Pan
Height (Metric) 108 mm
Length (Metric) 324 mm
Material Polypropylene
Type Pan
Width (Metric) 257 mm
Length (English) 12.75 in.
No. per Pack 1
Height (English) 4.25 in.
Shape Rectangular
Width (English) 10.125 in.
Autoclavable Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.