Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ PC Certified Clean Biotainer Bottle, 125 mL
GREENER_CHOICE

Catalog No. 14388036 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity (Metric):
125 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
14-388-036 125 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 14-388-036 Supplier Thermo Scientific™ Supplier No. CEN303042
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Thermo Scientific™ Nalgene™ Biotainer™ Bottles designed for pharmaceutical, and biological uses

  • Reduce the risk of carry-over contamination and eliminate the cost of cleaning, sterilizing and associated validations
  • Durable, translucent PC construction ensures the integrity of your sample
  • Designed specifically for pharmaceutical and biological manufacturers
  • Closures feature a silicone liner for leakproof assurance
  • Extensive validation documentation support
  • Excellent for freezing applications
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 125 mL
Color Clear
Description Nalgene™ Platinum Certified Clean™ Square PETG Biotainer™ Bottle, 125mL, sterile, < 1/3 particulates allowed according to USP <778>
Diameter (English) Inner Neck 1.06 in.
Diameter (Metric) Inner Neck 26.7 mm
Height (Metric) With Closure 104.6 mm
Material Polycarbonate
No. per Case 50
Sterility Sterile
Weight (English) 8 lb.
Mouth Narrow
Height (Metric) 104.6 mm
Width (English) 12.5 in.
Closure Material Polypropylene
Closure Size 38 mm
Diameter (Metric) 52.1 mm
Autoclavable Not Autoclavable
Shape Square
Certifications/Compliance < 1/3 particulates allowed according to USP <778>
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.