Learn More
Thermo Scientific™ Nalgene™ PETG Certified Clean Validation Bottle, 5 mL
Shop All Thermo Scientific Products

Description
- Specifically designed for pharmaceutical and biological manufacturing
- Certified Clean, validated to USP 788
- For research use only. Not intended for use in diagnostic procedures
- < 0.5 EU/mL Endotoxin
Specifications
Specifications
| Capacity (Metric) | 5 mL |
| Color | Clear |
| For Use With (Application) | Fluid storage and transport |
| Material | PETG |
| No. per Case | 416 |
| No. per Pack | 52 |
| Quantity | 416/Case |
| Sterility | Sterile |
| Weight (English) | 9 lb. |
| Closure Color | White |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.