Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ Boston Round HDPE Bottles without Closure: Bulk Pack
GREENER_CHOICE

Catalog No. 03313427
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
250 mL
500 mL
Closure Size:
20 mm
24 mm
28 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
03-313-427 500 mL 28 mm
03-313-424 30 mL 20 mm
03-313-425 60 mL 20 mm
03-313-426 250 mL 24 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 03-313-427 Supplier Thermo Scientific™ Supplier No. 3620020016
Only null left
Add to Cart
Add to Cart

Specifically designed for demanding packaging applications, these reliable, durable bottles are rigid and translucent with excellent chemical resistance.

Conduct demanding packaging applications with Thermo Scientific™ Nalgene™ Boston Round HDPE Bottles without Closure, which are both durable and reliable. These high-density polyethylene bottles are rigid and translucent with excellent chemical resistance. Uniform walls make these bottles resistant to splitting and puncturing.

Features:
  • Natural, HDPE
  • Good for freezer use to -100°C
  • Leakproof†, when assembled with Nalgene closure (must be ordered separately)

Ordering Information:

Bottles are bulk packed without closures. Order colored closures separately (Cat. No. 362150).

TRUSTED_SUSTAINABILITY

Specifications

Capacity 16 oz., 500 mL
Capacity (Metric) 500 mL
Capacity (English) 16 oz.
Color Natural
Description Boston Round Bottle
Diameter (Metric) Inner Neck 21 mm
Material HDPE
No. per Case 125
No. per Pack 125
Sterility Non-sterile
Neck Finish 28 mm
Certifications/Compliance Manufactured in compliance with ISO 13485:2016 quality requirements. Diagnostic Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Closure Included No
Mouth Narrow
Shape Round
Height (Metric) 170 mm
Product Type Boston Round Bottle
Height (English) 6.69 in.
Closure Size 28 mm
Diameter (Metric) 73 mm
Closure Type Not Included
Through the Closure Dispensing No
Show More Show Less

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.