Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ Boston Round Narrow-Mouth Natural PPCO Bottles with Closure: Bulk Pack
GREENER_CHOICE

Catalog No. 0331340F Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
250 mL
500 mL
1 L
Closure Size:
20 mm
24 mm
28 mm
38-430 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
03-313-40F 1 L 38-430 mm
02-923-110 30 mL 20 mm
02-923-112 60 mL 20 mm
02-923-57 250 mL 24 mm
02-923-58 500 mL 28 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 03-313-40F Supplier Thermo Scientific™ Supplier No. 3120060032
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ensure continued stock of these narrow-mouth natural PPCO bottles with closure with this bulk-packed option.

Ensure continued stock of translucent, durable and chemically resistant Thermo Scientific™ Boston Round Narrow-Mouth Natural PPCO Bottles with Closure with this bulk-packed option. These bottles are constructed from natural polypropylene copolymer and feature polypropylene closures.

Features:
  • Durable
  • Translucent
  • Autoclavable/Leakproof†
TRUSTED_SUSTAINABILITY

Specifications

Capacity 32 oz., 1000 mL
Capacity (Metric) 1 L
Color Natural
Description Narrow-Mouth Boston Round Bottle
Diameter (Metric) Inner Neck 27 mm
Material PPCO
No. per Case 50
No. per Pack 50
Sterility Non-sterile
Closure Color Natural
Neck Finish 38 mm
Closure Included Yes
Mouth Narrow
Height (Metric) 216 mm
Height (English) 8.5 in.
Closure Liner Unlined
Closure Material Polypropylene
Closure Size 38-430 mm
Diameter (Metric) 91 mm
Closure Type Yes (Bulk Packed, Unassembled)
Through the Closure Dispensing No
Autoclavable Autoclavable
Capacity (English) 32 oz.
Shape Round
Certifications/Compliance Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Product Type Boston Round Bottle
Show More Show Less
Are the Nalgene PPCO media bottles/tubes able to be irradiated?

PPCO bottles/tubes are not recommended for sterilization by radiation. Polycarbonate bottles/tubes would be a suitable alternative if radiation sterilization is desired.

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.