Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ Certified Narrow-Mouth HDPE Bottle with Polypropylene Screw Closure
GREENER_CHOICE

Catalog No. 05719358D Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1000 mL
Closure Size:
24 mm
28 mm
38-430 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
05-719-358D 250 mL 24 mm
05-719-358C 125 mL 24 mm
05-719-358E 500 mL 28 mm
05-719-358F 1000 mL 38-430 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 05-719-358D Supplier Thermo Scientific™ Supplier No. N3190250
  • $681.00
    $570.65 / Case of 72

    Save $110.35

    16% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Use for water and other environmental liquid sample collections, especially for critical projects where sample containment and transport is of elevated concern.

Use for water and other environmental liquid sample collections, especially for critical projects where sample containment and transport is of elevated concern. The icon of quality, Thermo Scientific™ Nalgene™ containers are guaranteed to be leakproof† and break resistant. Durable construction withstands the rigors of field operations. Nalgene Certified Narrow-Mouth HDPE Bottles are Certified to meet EPA Performance Based Specifications for trace metal and water quality parameter analyses.

  • HDPE container with leakproof† polypropylene closure
  • Leakproof† guaranteed
  • Certified to meet EPA Performance Based Specifications for trace metal and water quality parameter analyses
  • Caps assembled onto containers
  • Narrow mouth for precision pouring
  • Recommended for collecting water samples and other low viscosity liquids

Includes:

Certified containers come with the following features:

  • Certified to meet or exceed EPA performance-based standards for metals and water quality parameters
  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each container individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence

Note:

†The term “leakproof« applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

TRUSTED_SUSTAINABILITY

Specifications

Capacity 8 oz., 250 mL
Capacity (Metric) 250 mL
Certification Parameters Metals and water quality parameters, Diquot/Paraquot
Color Natural
Description Nalgene NM HDPE Bottle
Diameter (English) Inner 7.69 in.
Diameter (English) 2.4 in.
Diameter (Metric) Inner 19.53 cm
Material HDPE
No. per Case 72
Replacement Closure NA
Sterility Non-sterile
Transparency Translucent
Certified Metals and water quality parameters
Closure Color White
Level Certified
Volume (English) Brim 9.8 oz.
Volume (Metric) Brim 289 mL
Height (Metric) 133 mm
Height (English) 5.23 in.
Closure Material Polypropylene
Closure Size 24 mm
Diameter (Metric) 61 mm
Capacity (English) 8 oz.
Certifications/Compliance Certified containers meet or exceed EPA performance-based standards for metals, cyanide, and fluoride; manufactured under an ISO certified quality management system.
Product Type Closure
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.