Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ Certified Wide-Mouth Amber HDPE Bottle with Closure
GREENER_CHOICE

Catalog No. 05719339
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1000 mL
Closure Size:
38 mm
43 mm
53 mm
63 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
05-719-339 125 mL 38 mm
05-719-341 250 mL 43 mm
05-719-343 500 mL 53 mm
05-719-345 1000 mL 63 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 05-719-339 Supplier Thermo Scientific™ Supplier No. N3010125
Add to Cart
Add to Cart

Select this bottle for critical projects where sample containment and transport is of elevated concern. It features durable construction that withstands the rigors of field operations.

Recommended for critical projects where sample containment and transport is of elevated concern, Thermo Scientific™ Nalgene Certified Wide-Mouth Amber HDPE Bottles feature durable construction that withstands the rigors of field operations. The icon of quality, Nalgene containers are guaranteed to be leakproof† and break resistant. Certified containers meet or exceed EPA performance-based standards for trace metals and water quality parameters including Diquot and Paraquot. Recommended for water, waste water, sludge, leachate, and other environmental sample collections.

  • Amber HDPE container with leakproof† polypropylene closure; recommended for light sensitive analytes
  • Leakproof† guaranteed
  • Certified to meet EPA Performance Based Specifications for trace metal and water quality parameter analyses including Diquot and Paraquot
  • Caps assembled onto containers
  • Wide mouth for easy filling and emptying
  • Recommended for collecting a wide variety of environmental sample matrices

Certified containers come with the following features:

  • Certified to meet or exceed EPA performance-based standards for metals and water quality parameters including Diquot and Paraquot
  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each container individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence

Note:

†The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

TRUSTED_SUSTAINABILITY

Specifications

Capacity 4 oz., 125 mL
Capacity (Metric) 125 mL
Capacity (English) 4 oz.
Certification Parameters Metals and water quality parameters, Diquot/Paraquot
Color Amber
Description Nalgene Amber WM HDPE Bottle
Diameter (English) Inner 1.13 in.
Diameter (English) 1.96 in.
Diameter (Metric) Inner 2.87 cm
Material HDPE
No. per Case 72
Packaging Case of 72
Replacement Closure NA
Sterility Non-sterile
Certified Metals and water quality parameters, Diquot/Paraquot
Closure Color Amber
Level Certified
Volume (English) Brim 5.1 oz.
Volume (Metric) Brim 150 mL
Certifications/Compliance Certified containers meet or exceed EPA performance-based standards for metals, cyanide, and fluoride; manufactured under an ISO certified quality management system.
Height (Metric) 99 mm
Height (English) 3.89 in.
Closure Material Polypropylene
Closure Size 38 mm
Diameter (Metric) 50 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.