Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ Cryogenic Storage Boxes for Locator™ and Locator Plus Systems
GSA_VA

Catalog No. TF1167661 Shop All Thermo Scientific Products
Change view
Click to view available options
Holds:
2 mL Vials
5 mL Vials
Vial Capacity:
25
81
Quantity:
1/Cs.
20/Cs.
80/Cs.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds Vial Capacity Quantity
TF1167661 5 mL Vials 81 1/Cs.
11-676-3A 2 mL Vials 25 80/Cs.
11-676-3C 2 mL Vials 81 20/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. TF1167661 Supplier Thermo Scientific™ Supplier No. CS509X10
  • $128.70
    $88.65 / Each of 1

    Save $40.05

    31% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Obtain a comprehensive solution when plastic is preferred to fiberboard.

Obtain a comprehensive solution when plastic is preferred to fiberboard. Thermo Scientific™ Nalgene™ Cryogenic Storage Boxes for Locator™ and Locator Plus Systems fit in Thermo Scientific stainless-steel, ultra-low temperature freezer racks.

  • Warranty varies by country, please contact us for details

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Type Cryogenic Storage Box
Capacity (Metric) 5 mL
For Use With (Equipment) Locator Jr. Plus, Locator 4 Plus, Locator 6 Plus
Height (English) Exterior 4 in.
Vial Capacity 81
Holds 5 mL Vials
Quantity 1/Cs.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.