Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ Cylindrical Polypropylene Tank with Cover
GREENER_CHOICE

Catalog No. 14831108 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity (Metric):
19 L
28 L
38 L
56.8 L
114 L
208 L
378 L
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
14-831-108 378 L
14-831-100 19 L
14-831-101 28 L
14-831-102 38 L
14-831-332E 56.8 L
14-831-104 114 L
14-831-105 208 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 14-831-108 Supplier Thermo Scientific™ Supplier No. 112000100
Add to Cart
Edge
Add to Cart

Resist stress cracking and increase tolerance to many organic chemicals with this polypropylene tank with Cover, an economic alternative to stainless-steel tanks.

Resist stress cracking and increase tolerance to many organic chemicals with the Thermo Scientific™ Nalgene™ Cylindrical Polypropylene Tank with Cover, an economic alternative to stainless-steel tanks.

Autoclavable cylindrical tanks are available in sizes ranging from 19L to 378L with a matching cover to significantly reduce evaporation and contamination.

Ordering Information:
Factory-installed spigots available. Nalgene Tank Liners, Cat. No. 343050, are sold separately.

Note:
Tanks used at elevated temperatures or with high specific-gravity liquids should be externally supported.

TRUSTED_SUSTAINABILITY

Specifications

Type Tank with Cover
Diameter (Metric) Outer 71 cm
Diameter (English) Outer 28 in.
Material Polypropylene
Capacity (English) 100 gal.
Capacity (Metric) 378 L
Height (English) 44 in.
Height (Metric) 112 cm
Can I buy a replacement lid for my Nalgene Cylindrical Polypropylene Tank with Cover?

Our Nalgene Cylindrical Polypropylene Tanks are molded as one piece and then cut to create the lid. As a result, we do not have replacement lids.

Disclaimer to internal research use restriction:
Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement. Plastic tanks are generally subject to more severe conditions than plastic labware; exposure is constant, stresses are greater and different classes and concentrations of chemicals are involved. Please pay special attention to chemical compatibility.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.