Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ Graduated HDPE Plastic Beakers with Handles
GSA_VAGREENER_CHOICE

Catalog No. p-4521489
Change view
Click to view available options
Capacity (Metric):
1000 mL
3000 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02-543-20A 1000 mL
02-543-20B 3000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02-543-20A Supplier Thermo Scientific™ Supplier No. 12201250
Only null left
Add to Cart
Edge
Add to Cart

Safely handle acids, alkalis and hot solutions with these beakers, featuring an extra-heavy wall and sturdy rectangular handle for reliable support and dispensing control.

Safely handle acids, alkalis and hot solutions using Thermo Scientific™ Nalgene™ Graduated HDPE Beakers with Handles. These high-density polyethylene beakers feature an extra-heavy wall and a sturdy rectangular handle for reliable support and dispensing control.

  • Molded-in graduation in both oz. and mL won't wear off with continuous use or washings
  • Molded-in rectangular handle provides easy, safe handling and pouring
  • Excellent chemical resistance makes these usable for a wide range of solutions

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Color Natural translucent
Description Graduated Beakers with Handles
Capacity (Metric) 1000 mL
Material HDPE
Graduation Range 100mL-1000mL
Includes Handle
Increments 100mL
Quantity 1/Pk.; 6/Cs.
Type Beaker
Autoclavable Not Autoclavable
Disposable Reusable
Graduated Yes
Scale Molded Dual Scale
Style Handled
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.