Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ HDPE Biotainer™ Bottles
GREENER_CHOICE

Catalog No. 02540268 Shop All Thermo Scientific Products
Change view
Click to view available options
Packaging:
Bulk
Lab-pack
Tamper-evident band, Lab-pack
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Packaging
02-540-268 Tamper-evident band, Lab-pack
02-540-269 Bulk
02-540-267 Lab-pack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 02-540-268 Supplier Thermo Scientific™ Supplier No. 375024
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Eliminate the cost of cleaning, sterilizing and associated validations with Thermo Scientific™ Nalgene™ HDPE Biotainer™ Bottles, ideal for storage and transport of biological materials.

Eliminate the cost of cleaning, sterilizing and associated validations with Thermo Scientific™ Nalgene™ HDPE Biotainer™ Bottles, ideal for storage and transport of biological materials. Bottles offer excellent chemical resistance and support storage conditions of -100°C to +120°C. Biotainers are certified sterile and ready to use.

Key Features:

  • Silicone-lined polypropylene 38 mm closures for leakproof† assurance
  • Sterilized by gamma irradiation to a Sterility Assurance Level (SAL) of 10-6
  • Supported by extensive validation documentation
  • Suitable for storage in conditions of -100°C to +120°C

Warranty: 90 days

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 4 L
Color Opaque
Diameter (English) 5.6 in.
Diameter (English) Inner Neck 1.1 in.
Diameter (Metric) Inner Neck 28 mm
For Use With (Application) Storage, Transportation ​
Includes Tamper-evident band around neck and closure
Material HDPE
No. per Case 24/Cs.
No. per Pack 8/Pk.
Packaging Tamper-evident band, Lab-pack
Quantity 24 Bottles
Sterility Sterile
Temperature Range (Metric) -100°C to 120°C
Closure Included Yes
Graduated Yes
Mouth Narrow
Height (Metric) 299 mm
Height (English) 11.77 in.
Closure Size 38 mm
Diameter (Metric) 143 mm
Autoclavable Not Autoclavable
Workflow Step Upstream process solution storage. Upstream Validation
Capacity (English) 1.05 gal.
Shape Round
Certifications/Compliance USP Class VI, Non-cytotoxic, USP <661>, Non-pyrogenic, FDA 21 CFR 177.1520
Disposable Single-use
Product Type Storage Bottle
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2 psig for 2 minutes, and no water escapes. b) Bottle/funnel/flask closure systems of larger than 100 mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.