Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ HDPE High Profile Closures with Color Coders for Micro Packaging Vials: Sterile, Bulk Pack
GSA_VAGREENER_CHOICE

Catalog No. 03312130
Change view
Click to view available options
Color:
Blue
Clear
Gold
Green
Light Blue
Light Green
Light Purple
Light Tan
Natural
Orange
Purple
Red
Teal
White
Yellow
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
03-312-130 Clear
03-312-131 White
03-312-132 Yellow
03-312-133 Orange
03-312-134 Green
03-312-135 Red
03-312-136 Blue
03-312-137 Gold
03-312-138 Purple
03-312-139 Natural
03-312-140 Teal
03-312-141 Light Tan
03-312-142 Light Green
03-312-143 Light Blue
03-312-144 Light Purple
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. 03-312-130 Supplier Thermo Scientific™ Supplier No. 3428300110
Only null left
Add to Cart
Add to Cart

Enable rapid identification by using these high-profile closures with color coders. Offered in a variety of colors, closures have no O-ring to fall out or contaminate contents.

Enable rapid identification by using Thermo Scientific™ Nalgene™ HDPE High Profile Closures with Color Coders for Micro Packaging Vials. Closures have no O-ring to fall out or contaminate contents and are free of toxic heavy metals. Permanently attached color coded inserts do not come in contact with vial contents. Vials (listed separately) and closures are pressure-tested together at 7.5psig.

Features:

  • Sterile to 10-6 SAL
  • Noncytotoxic, nonpyrogenic
  • RNase/DNase-free
  • Leakproof† when used with Nalgene Micro Packaging Vials

Ordering Information:

Micro Packaging Vial Closures are bulk packed without vials, 500 per inner bag, 1000 per case. Order e-beam sterile vials separately (Cat. No. 342810).

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Description High-profile closures w/color coders for micro packaging vials
Color Clear
Diameter (Metric) Outer 11 mm
Material HDPE
Sterility Sterile
No. per Case 1000
No. per Pack 500
Product Line Nalgene
Closure Material HDPE
Quantity 500 Bag, 1000 Cs.
Closure Size 11 mm
Certifications/Compliance ISO 13485:2016
Product Type Closure
Show More Show Less

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.