Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ HDPE Pipet Baskets
GREENER_CHOICE

Catalog No. 15350105A Shop All Thermo Scientific Products
Change view
Click to view available options
Height (Metric):
37 cm
58 cm
78 cm
Size:
A
B
C
For Use With:
Pipet, 16 in.
Pipet, 24 in.
Pipet, 8 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric) Size For Use With
15-350-105A 58 cm B Pipet, 16 in.
15-350-105AA 37 cm A Pipet, 8 in.
15-350-105B 78 cm C Pipet, 24 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15-350-105A Supplier Thermo Scientific™ Supplier No. DS52410040
  • $552.50
    $451.65 / Each of 1

    Save $100.85

    18% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Protect glass pipets from breakage by using resilient, chemical-resistant Thermo Scientific™ Nalgene™ HDPE Pipet Baskets.

Protect glass pipets from breakage by using resilient, chemical-resistant Thermo Scientific™ Nalgene™ HDPE Pipet Baskets. A perforated screen in the bottom allows cleaning solutions to fill the chamber from the bottom and is recessed 0.75 in. (1.9cm) for complete drainage. Use these high-denisty polyethylene baskets inside Nalgene pipet jars to soak pipets in cleaning or disinfection solutions, then drain and transfer into the Nalgene pipet washer for automatic pipet washing and rinsing. Match size letter code for best jar and washer fits.

  • Rugged, resilient baskets cushion pipets and won't corrode
  • Chemically compatible with most acids, bases, alcohols and detergents

Ordering Information:

  • Use with Nalgene pipet jars (Cat. No. 5242-series) and Pipet washers (Cat. No. 5245-series). Match size code letters for best fit.
TRUSTED_SUSTAINABILITY

Specifications

For Use With Pipet, 16 in.
Height (English) 22.75 in.
Height (Metric) 58 cm
Size B
Description Pipet Basket HDPE Size B
Material HDPE
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.