Learn More
Description
Rely on the superior chemical resistance of the Thermo Scientific™ Nalgene™ Hydrometer Cylinder.
- Broad base for stability
- Autoclavable; upper temperature limit 135°C (275°F)
- Suitable for use as a lactometer cylinder
- Dimensions: 2.03 dia. × 15.6 in. (50.8 × 390mm)
Specifications
Specifications
| Diameter (English) | 2.03 in. |
| Diameter (Metric) | 50.8 mm |
| Capacity (Metric) | 500 mL |
| Material | PMP |
| Autoclavable | Autoclavable |
| For Use With (Equipment) | Lactometer Cylinder |
| Base Type | Broad |
| Capacity (English) | 16.91 oz. |
| Height (English) | 15.6 in. |
| Height (Metric) | 390 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
