Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ Large Polypropylene Sterilizing Pans PROMO

Catalog No. 1335920AS24
Change view
Click to view available options
Capacity (Metric):
9.5 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
13-359-20AS24 9.5 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-359-20AS24 Supplier Thermo Scientific™ Supplier No. 1335920AS24

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View Alternate Product

Dry and sterilize instruments and labware with these large, polypropylene sterilizing pans, featuring rolled edges for extra stiffness and molded-in handles for easy carrying.

  • Pans are tapered for nesting to save space
  • Heavy wall construction to withstand rugged use and repeated autoclaving
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 9.5 L
Dimensions (L x W x H) 361 x 311 x 143 mm
Height (Metric) 143 mm
Length (Metric) 361 mm
Material Polypropylene
Type Autoclavable Pan
Width (Metric) 311 mm
Length (English) 14.25 in.
No. per Pack 1 Tray/Pk.
Height (English) 5.675 in.
No. per Case 6 Trays/Cs.
Shape Rectangular
Width (English) 12.25 in.
Autoclavable Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.