Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ CurTec™ White Packo Containers, HDPE

Catalog No. 02994106
Change view
Click to view available options
Capacity (Metric):
2000 mL
2500 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02-994-106 2000 mL
02-994-107 2500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02-994-106 Supplier Qorpak™ Supplier No. 248743
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For shipping and stocking valuable fine chemicals. Qorpak™ CurTec™ White Packo Containers provides high level of product protection and added value through quality, functionality, ease of use, and design.

  • Available in HDPE and polypropylene material

Specifications

Capacity 2000mL
Capacity (Metric) 2000 mL
Color White
Material HDPE
Sterility Non-sterile
Closure Included No
Graduated No
Mouth Wide, Threaded
Height (Metric) 236 mm
Diameter (Metric) 119 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 67.6 oz.
Shape Straight-sided
Certifications/Compliance HACCP, ISO
Disposable Reusable
Product Type Multipurpose Container
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.