Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ Large, Wide Mouth HDPE Bottles with Closure PROMO

Catalog No. 1181511BS24
Change view
Click to view available options
Capacity (Metric):
2 L
4 L
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
11-815-11BS24 4 L
11-815-11AS24 2 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-815-11BS24 Supplier Thermo Scientific™ Supplier No. 1181511BS24

Choose these large, wide mouth HDPE bottles with closures for a wide range of lab and field uses, including dry chemical storage and water sampling.

  • High chemical resistance to most acids, bases and alcohols make this a versatile bottle
  • Can be used in freezer to -100°C (-148°F) for long-term storage
  • Linerless cap closes the bottle without a liner that can wrinkle, cause leaks and contaminate your solutions
  • Bottle is not liquid leakproof
  • Bottle and carton are readily recyclable in most communities
  • Manufactured from non-toxic materials

Recycling Information:
Nalgene reusable HDPE bottles are designed to last many years under typical laboratory conditions. Yet, as with all durable products, they need to be retired and replaced eventually. Nalgene HDPE bottles and their packaging are readily recyclable. Please recycle the corrugate cartons and LDPE bags in which your Nalgene bottles products are packaged. And at end of product life, please wash and recycle your Nalgene HDPE bottles.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 4 L
Capacity (English) 1 gal.
Color Natural
Diameter (Metric) Inner Neck 89 mm
Material HDPE
No. per Case 6 Pk./Cs.
No. per Pack 1 Bottle/Pk.
Sterility Non-sterile
Closure Color White
Neck Finish 100 mm
Certifications/Compliance ISO 13485:2016, 21CFR177.1520 for Food and Beverage Use, USP Class VI
Closure Included Yes
Disposable Reusable
Graduated No
Mouth Wide
Shape Round
Height (Metric) 288 mm
Product Type Wide Mouth Bottle
Width (English) 5.02 in.
Height (English) 10.98 in.
Closure Liner Linerless
Closure Material Polypropylene
Closure Size 100 mm
Diameter (Metric) 153 mm
Closure Type Screw Cap
Through the Closure Dispensing No
Show More Show Less

The term 'leakproof' applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100 mm, after they are filled with water, inverted, withstand air pressure of 2 psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100 mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.