Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ LDPE Bottles with Dropper Assembly
GSA_VA

Catalog No. 0333710C Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity (Metric):
60 mL
125 mL
Closure Size:
20 mm
24 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
03-337-10C 125 mL 24 mm
03-337-10A 60 mL 20 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03-337-10C Supplier Thermo Scientific™ Supplier No. 24160125

missing translation for 'validMainframeMsg'

Dispense one drop at a time or in a stream with these LDPE narrow-mouth bottles that include a polyethylene dropping pipette and neoprene bulb inserted through the closure.

Dispense at a rate you control, be it one drop at a time or in a stream, with Thermo Scientific™ Nalgene™ LDPE Bottles with Neoprene Dropper Assembly. Assembly consists of a narrow-mouth, low-density polyethylene bottle with a dropping pipette inserted through the closure. This product is suitable for dispensing most acids, bases and alcohols

  • LDPE is contact-clear, making it easy to identify liquid level.
  • Neoprene bulb conveniently dispenses drops or a stream.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Capacity 4 oz., 125 mL
Capacity (Metric) 125 mL
Color Translucent
Material LDPE
No. per Case 48
No. per Pack 6
Closure Included Yes
Mouth Narrow
Height (Metric) 137 mm
Width (English) 1.99 in.
Height (English) 5.4 in.
Closure Material Polypropylene, Neoprene, PE stem
Closure Size 24 mm
Diameter (Metric) 50.5 mm
Through the Closure Dispensing Yes
Capacity (English) 4 oz.
Shape Round
Certifications/Compliance ISO 13485:2003
Product Type Dropping Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.