Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ Microcentrifuge Tube Rack: ResMer™ Manufacturing Technology
GSA_VAGREENER_CHOICE

Catalog No. 14809160 Shop All Thermo Scientific Products
Change view
Click to view available options
Holds:
Microtubes (1.5 mL)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
14-809-160 Microtubes (1.5 mL)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-809-160 Supplier Thermo Scientific™ Supplier No. 59730015
  • $73.10
    $62.65 / Each

    Save $10.45

    14% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
  • $358.00
    $306.65 / Case of 8 EA

    Save $51.35

    14% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Save lab space with these chemical-resistant tube racks. Stackable racks have molded letters and numbers for easy identification.

Save lab space with stackable Thermo Scientific™ Nalgene™ Microcentrifuge Tube Racks. These chemical-resistant racks have molded letters and numbers for easy identification. Thermo Scientific™ ResMer™ manufacturing technology retains its color and performance in harsh lab environments. Racks are useful in a wide temperature range up to 121°C and exhibit good chemical resistance.

  • Useful in a wide temperature range and exhibits good chemical resistance
  • Stack either full or empty to save benchtop space
  • Autoclavable
  • Each hole has molded-in letters and numbers for easy sample identification
Please recycle the corrugated cartons and LDPE bags in which your Nalgene products are packaged.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Description Rack Microtube Wht 1.5mL
Autoclavable Autoclavable
Color White
Holds Microtubes (1.5 mL)
Material RESMER
Positions 24
Stackable Yes
No. per Case 8
No. per Pack 1
Dimensions (L x W x H) 5.75 x 3.5 x 2 in. (14.3 x 9.0 x 5.2cm)
Length (Metric) 14.3 cm
Length (English) 5.75 in.
Width (English) 3.5 in.
Height (English) 2 in.
Product Type Microcentrifuge Tube Rack
Height (Metric) 5.2 cm
Array 4 x 6
Width (Metric) 9.0 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.