Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ Microcentrifuge Tube Storage Boxes
GSA_VAGREENER_CHOICE

Catalog No. 1535058
Change view
Click to view available options
Array:
8 x 8
9 x 9
For Use With (Equipment):
0.2mLtubes
0.5mL tubes
1.5mL tubes
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Array For Use With (Equipment)
15-350-58 8 x 8 0.2mLtubes
15-350-59 9 x 9 0.5mL tubes
15-350-60 8 x 8 1.5mL tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15-350-58 Supplier Thermo Scientific™ Supplier No. 50555002
Add to Cart
Add to Cart

Safely store samples using these microcentrifuge tube storage boxes.

Safely store samples using Thermo Scientific™ Nalgene™ Microcentrifuge Tube Storage Boxes. High-temperature polyurethane foam insert securely holds 64 or 81 microcentrifuge tubes sized 0.2, 0.5 or 1.5mL.

  • Bottom constructed of white polycarbonate
  • Transparent polycarbonate lid has printed grid for inventory purposes
  • Store from -211° to +250°F (-135° to +121°C)
  • Lid accepts marker for box and tube identification and is keyed to orient front and back of box
  • L x W x H: 5.25 x 5.25 x 2 in. (13 x 13 x 5cm)

Note:
Not for use in liquid phase of liquid nitrogen.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Color White
Holds Microtubes (0.2 mL)
Material Polyurethane Foam, Polycarbonate
Positions 64
Shape Square
For Use With (Equipment) 0.2mLtubes
No. per Case 24
No. per Pack 4
Product Type Microcentrifuge Tube Storage Box
Array 8 x 8
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.