Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ Multipurpose Polycarbonate Jars with Cover
GREENER_CHOICE

Catalog No. 1182315
Change view
Click to view available options
Capacity (Metric):
2.2 L
4.7 L
8.3 L
Diameter (Metric):
133 mm
168 mm
222 mm
Height (Metric):
191 mm
235 mm
254 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (Metric) Height (Metric)
11-823-15 2.2 L 133 mm 191 mm
11-823-17 4.7 L 168 mm 235 mm
11-823-18 8.3 L 222 mm 254 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 11-823-15 Supplier Thermo Scientific™ Supplier No. DS53000507
Get a Wide-Mouth Bottle with Plastics Purchase
View all promotions
Add to Cart
Add to Cart

Perform a variety of applications with multipurpose polycarbonate jars with cover, which can be used as water baths, aquaria/terraria or freeze-drying chambers.

Perform a variety of applications with Thermo Scientific™ Nalgene™ Multipurpose Polycarbonate Jars with Cover, which can be used as water baths, aquaria/terraria or freeze-drying chambers. These PC jars may be used over a wide temperature range (-135° to +135°C). Flat lids permit stacking to save space.

Features:

  • Drill, tap or apply clamps to jars to attach heating or cooling equipment
  • Very durable 1/8 in. thick walls make these jars useful as water baths, aquaria, terraria or freeze-drying chamber
  • Autoclavable

Note:

  • Jar DS5300-0507 is suitable for vacuum applications if not autoclaved

.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 0.5 gal.
Color Clear
Capacity (Metric) 2.2 L
Temperature Range -135°C to +135°C
Type Jar with Cover
Material Polycarbonate
Height (English) 7.5 in.
Height (Metric) 191 mm
Diameter (English) 5.2 in.
Diameter (Metric) 133 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.