Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ Multipurpose Polycarbonate Jars with Cover
GREENER_CHOICE

Catalog No. 1182318 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity (Metric):
2.2 L
4.7 L
8.3 L
Diameter (Metric):
133 mm
168 mm
222 mm
Height (Metric):
191 mm
235 mm
254 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (Metric) Height (Metric)
11-823-18 8.3 L 222 mm 254 mm
11-823-15 2.2 L 133 mm 191 mm
11-823-17 4.7 L 168 mm 235 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 11-823-18 Supplier Thermo Scientific™ Supplier No. DS53009910
  • $618.50
    $365.65 / Case of 1

    Save $252.85

    41% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
View all promotions
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Perform a variety of applications with multipurpose polycarbonate jars with cover, which can be used as water baths, aquaria/terraria or freeze-drying chambers.

Perform a variety of applications with Thermo Scientific™ Nalgene™ Multipurpose Polycarbonate Jars with Cover, which can be used as water baths, aquaria/terraria or freeze-drying chambers. These PC jars may be used over a wide temperature range (-135° to +135°C). Flat lids permit stacking to save space.

Features:

  • Drill, tap or apply clamps to jars to attach heating or cooling equipment
  • Very durable 1/8 in. thick walls make these jars useful as water baths, aquaria, terraria or freeze-drying chamber
  • Autoclavable

Note:

  • Jar DS5300-0507 is suitable for vacuum applications if not autoclaved

.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 2 gal.
Color Clear
Capacity (Metric) 8.3 L
Certifications/Compliance ISO 13485:2016
Temperature Range -135°C to +135°C
Type Jar with Cover
Material Polycarbonate
No. per Case 1
No. per Pack 1
Height (English) 10 in.
Height (Metric) 254 mm
Diameter (English) 9 in.
Diameter (Metric) 222 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.