Learn More
Thermo Scientific™ Nalgene™ Narrow-Mouth Economy HDPE Bottles: Bulk Pack, Assembled
Shop All Thermo Scientific Products

Description
Conduct light-duty, general purpose lab applications with Thermo Scientific™ Nalgene™ Narrow-Mouth Economy HDPE Bottles, which are lightweight and break-resistant and leakproof† when used with Nalgene closures. This product is ACT Labeled by My Green Lab to enable data-based sustainable product purchasing decisions.
- Linerless polypropylene caps ensure leakproof† performance without a liner that can wrinkle, cause leaks and contaminate your solutions
- Recommended for sample collection and storage of daily working solutions
- Bottles participate in My Green Labs' ACT Label program for Accountability, Consistency and Transparency around product sustainability
Specifications
Specifications
| Capacity | 16 oz., 500 mL |
| Capacity (Metric) | 500 mL |
| Color | Translucent |
| Description | Narrow-Mouth Economy Bottle Bulk Pack |
| Diameter (Metric) Inner Neck | 21 mm |
| Material | HDPE |
| No. per Case | 125 |
| No. per Pack | 125 |
| Sterility | Non-sterile |
| Closure Color | Natural, translucent |
| Show More |
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.