Learn More
Thermo Scientific™ Nalgene™ Narrow-Mouth Fluorinated HDPE Bottles with Closures
Shop All Thermo Scientific Products

Description
Manufactured from Nalgene™ for resistance to permeation, paneling, odor emission, flavor and fragrance loss. Thermo ScieNantific™ Nalgene™ Narrow-Mouth Fluorinated HDPE Bottles with Closures provide superior recepticals for solvents, oils, chemicals and agricultural products.
- Fluorinated high-density polyethylene
- Uniform walls resistant to splitting and puncturing
- Cost-effective alternative to fluoropolymer bottles.
- Fluorinated polypropylene closures
Ordering Information:
Bottles and closures are packed in separate polybags within the same carton.
A sample product certificate providing Cytotoxicity, USP Class VI, FDA Compliance—21 CFR and other regulatory compliance information is available or can be requested from our Certificates of Compliance DatabaseLimited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.
Specifications
Specifications
| Capacity (Metric) | 500 mL |
| Color | Translucent |
| Description | Narrow-Mouth Fluorinated Bottle |
| Diameter (Metric) Inner Neck | 21 mm |
| Material | Fluorinated HDPE |
| No. per Case | 125 |
| No. per Pack | 125 |
| Sterility | Non-sterile |
| Neck Finish | 28 mm |
| Closure Included | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.