Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ Narrow-Mouth HDPE Packaging Bottles with Closure: Sterile, Shrink-Wrapped Trays
GREENER_CHOICE

Catalog No. 0128836
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
1000 mL
Closure Size:
20-415 mm
24-415 mm
28-415 mm
38-430 mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
01-288-36 125 mL 24-415 mm
01-288-33 30 mL 20-415 mm
01-288-34 60 mL 20-415 mm
01-288-37 250 mL 24-415 mm
01-288-39 500 mL 28-415 mm
01-288-40 1000 mL 38-430 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 01-288-36 Supplier Thermo Scientific™ Supplier No. 3420890004
Only null left
Add to Cart
Add to Cart

Minimize biological and particulate contamination with sterile packaging bottles produced in a controlled environment and featuring chemical resistance.

Minimize biological and particulate contamination with Thermo Scientific™ Nalgene™ Narrow-Mouth HDPE Packaging Bottles with Closure. With durable construction and a narrow mouth for easy pouring, these high density polyethylene bottles are produced in a controlled environment, feature excellent chemical resistance and are sterile to 10-6 SAL.

Features:
  • Produced in a controlled environment 
  • Natural high-density polyethylene bottles with white, linerless polypropylene closures
  • Sterile to 10-6 SAL
  • RNAse, DNAse, hDNA and pyrogen free
  • Leakproof†

Ordering Information:

Bottles are packed in shrink-wrapped trays with closures assembled.

TRUSTED_SUSTAINABILITY

Specifications

Capacity 4 oz., 125 mL
Capacity (Metric) 125 mL
Capacity (English) 4 oz.
Color Translucent
Description Narrow-Mouth Packaging Bottles
Material HDPE
No. per Case 240
No. per Pack 24
Sterility Sterile
Closure Color White
Neck Finish 24 mm
Pre-sterilized Yes
Certifications/Compliance Certified: Sterile (SAL 10-6), RNAse, DNAse, hDNA and pyrogen free. Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Closure Included Yes
Mouth Narrow
Shape Round
Fit for Purpose Sterile
Height (Metric) 104 mm
Product Type Packer Bottle
Height (English) 4.09 in.
Closure Material Polypropylene
Closure Size 24-415 mm
Diameter (Metric) 50 mm
Closure Type Screw Cap
Through the Closure Dispensing No
Show More Show Less

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.